Skip Content
E-Z CRIMP STEAM HOSE 3/4 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

E-Z CRIMP STEAM HOSE 3/4 50FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7264C752
  • Mfr. Model # 7264C752
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Cover Material EPDM
  • Hose Outside Dia. (In.) 1-3/16
  • Reinforcement Wire Braids
  • Tube Material EPDM
  • Safety Factor 20:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list