Skip Content
E-WELD LIQUIDE 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

E-WELD LIQUIDE 5L

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53F206
  • Mfr. Model # 53F206
  • UNSPSC # 23271801
  • CATALOGUE PAGE # 825
  • Shipping Weight 11.3 lbs

Product Details

E-Weld is an effective anti-spatter emulsion. E-Weld protects work pieces, welding equipment and eliminates time consuming spatter removal work. Excellent corrosion resistance - ideal for ferrous alloys and corrosion sensitive parts. Size: 5 L.

Technical Specs

  • Item General Purpose Anti-Spatter Emulsion
  • Application General Purpose Welding, Protection of Workpieces, Torches, Robots and Jigs
  • Container Type Plastic Container
  • Colour Light Blue
  • Container Size 5 L
  • Material All Weldable Metals
  • Base Type Water
  • Series E-WELD
  • Form Liquid

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list