!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ANTI-SPATTER E-WELD LIQUID, GENERAL PURPOSE, 5.2 GALLON

ANTI-SPATTER E-WELD LIQUID, GENERAL PURPOSE, 5.2 GALLON

WALTER SURFACE TECHNOLOGIES

ANTI-SPATTER E-WELD LIQUID, GENERAL PURPOSE, 5.2 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SPATTER E-WELD LIQUID, GENERAL PURPOSE, 5.2 GALLON

ANTI-SPATTER E-WELD LIQUID, GENERAL PURPOSE, 5.2 GALLON

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $539.26 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WLT53F207
  • Mfr. Model # 53F207
  • UNSPSC # 23271801
  • CATALOGUE PAGE # 2204
  • Shipping Weight 47.4 lbs

Product Details

E-Weld is an effective anti-spatter emulsion. E-Weld protects work pieces, welding equipment and eliminates time consuming spatter removal work. Excellent corrosion resistance - ideal for ferrous alloys and corrosion sensitive parts. Size: 20 L.

Technical Specs

  • Item General Purpose Anti-Spatter Emulsion
  • Container Type Plastic Container
  • Application General Purpose Welding, Jigs, Protection of Workpieces, Robots, Torches
  • Fragrance Odourless
  • Standards OSHA, 29 CFR 1910.1200
  • Viscosity @ 40C Not Available
  • Container Size 20 L
  • Colour Milky Green
  • Features Contains Temporary Corrosion Inhibitors, Green Colour for a Better view on Workpiece, Prevents Weld Spatter from Sticking, Ultrafine Spray for Complete Coverage, Will Not Harm Painted Surfaces
  • Specific Gravity 0.12
  • Viscosity @ 100C Not Available

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list