Skip Content
E-WELD AEROSOL/500ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E-WELD AEROSOL/500ML

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53F002
  • Mfr. Model # 53F002
  • UNSPSC # 12161803
  • CATALOGUE PAGE # 825
  • Shipping Weight 1.08 lbs

Product Details

E-Weld anti-spatter release emulsion. E-Weld is an effective anti-spatter emulsion. E-Weld protects work pieces, welding equipment and eliminates time consuming spatter removal work. Excellent corrosion resistance - ideal for ferrous alloys and corrosion sensitive parts. Size: 5 L.

Technical Specs

  • Item General Purpose Anti-Spatter Emulsion
  • Material All Weldable Metals
  • Colour Light Blue
  • Container Type Aerosol
  • Base Type Water
  • Series E-WELD
  • Container Size 500mL
  • Flash Point Closed Cup: 255 Degrees C
  • Application General Purpose Welding, Protection of Workpieces, Torches, Robots and Jigs
  • Propellant Aerosol
  • Form Aerosol

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list