Skip Content
E-WELD 4 /500ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E-WELD 4 /500ML

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53F403
  • Mfr. Model # 53F403
  • UNSPSC # 23271801
  • CATALOGUE PAGE # 825
  • Shipping Weight 1.279 lbs

Product Details

E-Weld(TM) 4 anti-spatter. Prevents weld porosity. No weld cracking. Corrosion resistant. Allows immediate painting. Non WHMIS controlled. VOC-free, solvent free and silicone free, biodegradable. CAS certified by SCAQMD. Size 500 mL.

Technical Specs

  • Item Premium Anti-Spatter Emulsion
  • Application Protecting Work Pieces and Welding Equipment From Weld Spatter Adhesion, for Mig and Arc Welding Applications as Well as Plasma Cutting
  • Colour Milky Green
  • Container Type Sprayer
  • Material All Metals
  • Base Type Water
  • Propellant Sprayer
  • Container Size 500mL
  • Series E-WELD
  • Form Liquid

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list