Skip Content
E-WELD 4/ 5 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E-WELD 4/ 5 L

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53F406
  • Mfr. Model # 53F406
  • UNSPSC # 23271801
  • CATALOGUE PAGE # 825
  • Shipping Weight 11.508 lbs

Product Details

E-Weld(TM) 4 anti-spatter. Prevents weld porosity. No weld cracking. Corrosion resistant. Allows immediate painting. Non WHMIS controlled. VOC-free, solvent free and silicone free, biodegradable. CAS certified by SCAQMD. Size 5 L.

Technical Specs

  • Item Premium Anti-Spatter Emulsion
  • Application Protecting Work Pieces and Welding Equipment From Weld Spatter Adhesion, for Mig and Arc Welding Applications as Well as Plasma Cutting
  • Colour Milky Green
  • Container Type Plastic Container
  • Material All Metals
  • Base Type Water
  • Series E-WELD
  • Form Liquid
  • Container Size 5 L

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List