Skip Content
E-WELD 3/ 20 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E-WELD 3/ 20 L

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53F257
  • Mfr. Model # 53F257
  • UNSPSC # 23271801
  • CATALOGUE PAGE # 825
  • Shipping Weight 47.4 lbs

Product Details

E-Weld 3 is a unique, high performing anti-spatter solution that protects work pieces from adherance of high energy spatter and eliminates costly spatter removal operations. Water base formulation - biodegradable, non-flammable, odourless. Works equally wet or after the product is dry. Size: 20 L.

Technical Specs

  • Item High Temperature Anti-Spatter Solution
  • Application Protecting Work Pieces and Welding Equipment From Weld Spatter Adhesion for Mig and Arc Welding Applications as Well as Plasma Cutting, can also be Used to Clean and Degrease Surfaces Prior to Welding, Formulated to Prevent Spatter Adhesion for High Temperature Welding Applications Such As, Stainless Steel Welding, Multiple Pass Welding, Thin Sheet Welding and Welding Pre-heated Work Pieces
  • Container Type Plastic Container
  • Colour Blue
  • Material All Metals
  • Base Type Water
  • Series E-WELD
  • Container Size 20 L
  • Form Liquid

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list