Skip Content
E-TRACK VERTICAL 4FT CAP 6000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E-TRACK VERTICAL 4FT CAP 6000LB

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN19146
  • Mfr. Model # 19146
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.18 lbs

Product Details

E-Track 6,000 lbs. Cargo Control System, 4 ft vertical tie-down track for securing loads during transport. Securement clips are movable to desired position on track.

Technical Specs

  • Item Vertical E-Track
  • Depth 0.5"
  • Finish Zinc Plated
  • For Use With E-Track Accessories and Logistics Straps
  • Material Steel
  • Length 48"
  • Width 3.5
  • Mounting Style Bolt-On
  • Manufacturers Warranty Length 90 days Against Manufacturers Defects
  • Working Load Limit 2000 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list