E TRACK IDLER FITTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

E TRACK IDLER FITTING

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN09144
  • Mfr. Model # 09144
  • UNSPSC # 40141700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.43 lbs

Product Details

E-track roller idle fitting.

Technical Specs

  • Item E-track Roller Idler
  • For Use With All E-track and Logistic Straps
  • Material Steel
  • Width 3.25"
  • End Pads E-Track
  • Adjustment Range n/a
  • Includes 2 Pk. Idler Fitting
  • Length 4.25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list