Skip Content
E-TRACK ASSEMBLY,WEB,WITH RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

E-TRACK ASSEMBLY,WEB,WITH RATCHET

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALTE60809
  • Mfr. Model # TE60809
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

Meet all DOT and CVSA requirements Tuff-Edge webbing prolongs tiedown life Flexible, conforms to and controls the load. Ratchet assembly allows fast, easy adjustment HiVis Yellow/Green color for better visibility

Technical Specs

  • Colour Hi-Vis Yellow
  • Includes Spring Loaded End Fittings
  • Item Logistic Ratchet Strap
  • Body Material Polyester
  • Fitting Style Spring E-Track
  • Standards CVSA, WSTDA
  • Working Load Limit 1,000 lbs.
  • Hardware Material Steel
  • Strap Width 2"
  • Assembly Strength 3,000 lbs.
  • Strap Length 16 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list