Skip Content
E-TRACK 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E-TRACK 8FT

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN19135
  • Mfr. Model # 19135
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.5 lbs

Product Details

E-Track 6,000 lbs. Cargo Control System, 8 ft horizontal tie-down track for securing loads during transport. Securement clips are movable to desired position on track.

Technical Specs

  • Item E-track 6000 Lbs.
  • For Use With All E-track and Logistic Straps
  • Includes 8' E-track
  • Material Steel
  • Width 5"
  • Length 96"
  • Adjustment Range To 8'

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list