E-TOOLPICK SERRATED BLADE NO SHEATH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

E-TOOLPICK SERRATED BLADE NO SHEATH

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER22-01945
  • Mfr. Model # 22-01945
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 356
  • Shipping Weight 3.3 lbs

Product Details

Lightweight and tough. Anodized shaft. Closed Length: 9.25". Weight: 37.30 oz. This is a military-grade digging tool for trenches and holes. Armed with a powder-coated, carbon steel shovel head and a serrated blade edge.

Technical Specs

  • Item Spade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list