E-STRAP HOOK,3000 LB.WLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

E-STRAP HOOK,3000 LB.WLL

SNAP-LOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X236
  • Mfr. Model # 15X236
  • UNSPSC # 31162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Finish Vinyl Coated Steel
  • Depth 4"
  • For Use With E-Track Anchors
  • Includes (2) Loc-Hooks
  • Item E-Strap Hook
  • Length 11-1/2"
  • Material Steel
  • Width 6"
  • Working Load Limit 3000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list