E-STRAP COUPLING,3000 LB.WLL,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

E-STRAP COUPLING,3000 LB.WLL,PK10

SNAP-LOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X211
  • Mfr. Model # 15X211
  • UNSPSC # 31162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Depth 1"
  • Finish Zinc Plated
  • Includes (10) Loc-Links
  • For Use With E-Straps
  • Item E-Strap Coupling
  • Length 4-1/2"
  • Material Steel
  • Width 1-1/4"
  • Working Load Limit 3000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list