Skip Content
E-STRAP ANCHOR,WELD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E-STRAP ANCHOR,WELD-ON

SNAP-LOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X199
  • Mfr. Model # 15X199
  • UNSPSC # 31162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Depth 1"
  • Finish Natural
  • Includes Weld-On Snaploc
  • Item E-Strap Anchor
  • For Use With E-Straps and Fittings
  • Length 4-1/2"
  • Material Steel
  • Mounting Style Weld-On
  • Width 1-1/4"
  • Working Load Limit 3000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list