E-STOP, PUSH-PULL SWITCH,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

E-STOP, PUSH-PULL SWITCH,RED

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22A627
  • Mfr. Model # 22A627
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Red
  • Standards IP67 Sealed
  • Item E-Stop Switch
  • Action Maintained Push / Maintained Pull
  • Material Plastic
  • Number of Operators 1
  • Size 22mm
  • Legend No Legend
  • Contact Form 1NO/1NC
  • Terminal Connection Screw Clamp
  • Type of Operator 45mm Push-Pull Knob
  • Bezel Glass Filled Nylon
  • Head Material Acetyl
  • Contact Rating 10A @ 24VDC, 20A @ 12 - 14VDC
  • IP Rating 67

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list