Skip Content
Discontinued with Replacement
E-SPOT POWER FAILURE, BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

E-SPOT POWER FAILURE, BEIGE

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT45867
  • Mfr. Model # 45867
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.56 lbs
Suggested Replacement Product
E-SPOT AC/DC, YELLOW

Price: NA

Product Details

E-Spot Litebox(R) power failure system. C4 LED lantern. Colour beige. Smart power failure circuitry automatically illuminates when the power goes off. High impact housing, push button switch, cushioned grip handle, reinforced D-rings, rubberized lens ring. Lumens high/low 540/330, peak beam intensity high/low 55,000/32,000 candela, runtime high/low 7/15 hours. Includes shoulder strap, AC/DC chargers, and charging rack.

Technical Specs

  • Includes Shoulder Strap, Charge Cords, Charge Rack
  • Item Lantern
  • Number of Batteries 1
  • Length 11-1/2"
  • Batteries Included Yes
  • Lamp Type LED
  • Switch Type Push Button
  • Standards NFPA 1901-14.1.11.2 (2003)
  • Lumens 540/330
  • Lens Material Polycarbonate
  • Beam Distance High - 469 m. Low - 358 m
  • Body Colour Orange
  • Water Penetration Rating Ipx4
  • Weight with Batteries 7 lbs.
  • Lamp Life 50,000 hr.
  • Battery Burn Time High: 7 hr. Low: 15 hr.
  • Flashlight Battery Size 6 V
  • Flashlight Battery Type Sealed Lead Acid
  • Replacement Lamp 45,844
  • Manufacturers Warranty Length Limited Lifetime
  • Safety Rating NFPA 1901-14.1.11.2 (2003)
  • Body Dia. 5-7/64"
  • Light Output Modes High / Low
  • Rechargeable Yes
  • Peak Beam Intensity 55,000 Cd /32,000 Cd
  • Maximum Lumens Output 540
  • Run Time on High Setting 7 hr.
  • Lumens Range 450 - 750
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Flashlight Beam Type Fixed
  • Flashlight Grouping Type Lantern

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list