Skip Content
E-SPOT AC/DC, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E-SPOT AC/DC, ORANGE

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT45851
  • Mfr. Model # 45851
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1231
  • Shipping Weight 10.5 lbs

Product Details

E-Spot Litebox(R) C4 LED lantern. Colour orange. High impact housing, push button switch, cushioned grip handle, reinforced D-rings, rubberized lens ring. Lumens high/low 540/330, peak beam intensity high/low 55,000/32,000 candela, runtime high/low 7/15 hours. Includes shoulder strap, AC/DC chargers, and charging rack.

Technical Specs

  • Includes Shoulder Strap, Charge Cords, Charge Rack
  • Item Lantern
  • Length 11-1/2"
  • Number of Batteries 1
  • Batteries Included Yes
  • Safety Rating NFPA 1901-14.1.11.2 (2003)
  • Lamp Type LED
  • Lumens 540/330
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance High - 469 m. Low - 358 m
  • Body Colour Orange
  • Water Penetration Rating Ipx4
  • Battery Burn Time High: 7 hr. Low: 15 hr.
  • Lamp Life 50,000 hr.
  • Weight with Batteries 7.9 lbs.
  • Flashlight Battery Type Sealed Lead Acid
  • Flashlight Battery Size 6 V
  • Replacement Lamp 45,844
  • Manufacturers Warranty Length Limited Lifetime
  • Light Output Modes High / Low
  • Peak Beam Intensity 55,000 Cd /32,000 Cd
  • Rechargeable Yes
  • Maximum Lumens Output 540
  • Lumens Range 450 - 750
  • Run Time on High Setting 7 hr.
  • Flashlight Grade Tactical

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List