S.STL CNR/BRIGHT.E-NOX CLEANSPRAY500ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

S.STL CNR/BRIGHT.E-NOX CLEANSPRAY500ML

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53G303
  • Mfr. Model # 53G303
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1610
  • Shipping Weight 1.4 lbs

Product Details

Stainless-Clean(TM) cleaner/brightener gel is a concentrated water-based cleaner specifically designed to clean dull and tarnished stainless steel. Removes grease, oil and dirt, non-flammable, contains no nitric/hydrochloric acid, 500 mL plastic bottle.

Technical Specs

  • Item 500 mL Trigger Spray

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list