Skip Content
E/M S/E CARB 2FL 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

E/M S/E CARB 2FL 1/2IN

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM31081
  • Mfr. Model # M31081
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Solid carbide 2 flute centre cutting end mill is a standard length, square end, straight shank, 30 degree right hand helix. Right hand cutting, and centre cutting.

Technical Specs

  • Milling Dia. 1/2"
  • Dimension Type Fractional Inch
  • Item End Mill
  • Grade General Purpose
  • Number of Flutes 2
  • Finish Uncoated
  • Overall Length 3"
  • Shank Dia. 1/2"
  • List Number CG-2
  • Cutting Direction Right Hand
  • Length of Cut 1"
  • Helix Angle 30 Degrees
  • Steel (P) Compatibility Yes
  • Stainless (M) Compatibility Yes
  • Cast Iron (K) Compatibility Yes
  • Single End/Double End Single End
  • End Mill Material Carbide
  • End Mill Style Square
  • End Mill Cutting Type Center

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list