Skip Content
Discontinued with Replacement
E-FLOOD POWER FAILURE W/AC/DC - BGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

E-FLOOD POWER FAILURE W/AC/DC - BGE

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT45817
  • Mfr. Model # 45817
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.51 lbs
Suggested Replacement Product
E-FLOOD LITEBOX W/AC/DC - ORANGE

Price: NA

Product Details

E-Flood LiteBox(R) features (6) C4(R) LEDs that produce a uniform flood pattern. Each C4 LED has a 50,000 hour lifetime and are impervious to shock. Jumper selectable high or low setting. Run times of up to 8 hrs(high) and 18 hrs(low). Produces up to 615 lumens(high), 330 lumes(low). Rotating head. Features smart power failure circuitry that automatically goes on when the power goes off. High impact ABS thermoplastic housing is IPX4 Rated for weather resistant operation. Rubberized impact bumper

Technical Specs

  • Item Rechargeable Lantern
  • Includes Shoulder Strap, Mounting Rack, Charge Cords
  • Number of Batteries 1
  • Length 11-1/2"
  • Batteries Included Yes
  • Switch Type Push-Button
  • Lumens 615 (High), 330 L (Low)
  • Lamp Type LED
  • Standards NFPA 1901-14.1.11.2 (2003)
  • Lens Material Polycarbonate
  • Battery Burn Time 8 hr. (High), 18 hr. (Low)
  • Water Penetration Rating IPX4
  • Beam Distance 126 m (High), 93 m (Low)
  • Body Colour Beige
  • Weight with Batteries 7.9 lbs.
  • Lamp Life 50,000 hr.
  • Flashlight Battery Size 6 V
  • Flashlight Battery Type Sealed Lead Acid
  • Replacement Lamp 45842
  • Manufacturers Warranty Length Limited Lifetime
  • Light Output Modes High / Low
  • Rechargeable Yes
  • Peak Beam Intensity 4000/2150cd
  • Safety Rated Not Safety Rated
  • Lumens Range 450 - 750
  • Run Time on High Setting 8 hr.
  • Maximum Lumens Output 615
  • Flashlight Beam Type Fixed
  • Flashlight Grade Tactical
  • Special Light Output Mode No Special Light Output
  • Flashlight Grouping Type Lantern
  • Flashlight Body Material Plastic

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list