Skip Content
E-FLOOD LITEBOX W/AC/DC - YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

E-FLOOD LITEBOX W/AC/DC - YW

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT45821
  • Mfr. Model # 45821
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.88 lbs

Product Details

E-Flood LiteBox(R) features (6) C4(R) LEDs that produce a uniform flood pattern. Each C4 LED has a 50,000 hour lifetime and are impervious to shock. Jumper selectable high or low setting. Run times of up to 8 hrs(high) and 18 hrs(low). Produces up to 615 lumens(high), 330 lumes(low). Rotating head. High impact ABS thermoplastic housing is IPX4 Rated for weather resistant operation. Rubberized impact bumper, lens ring and cushioned-grip handle. Sealed lead acid battery is rechargeable up to 500 t

Technical Specs

  • Includes Shoulder Strap, Charge Cords, Charge Rack
  • Item Rechargeable Lantern
  • Number of Batteries 1
  • Length 11-1/2"
  • Batteries Included Yes
  • Lumens 615 (High), 330 (Low)
  • Lamp Type LED
  • Switch Type Push-Button
  • Standards ANSI
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Beam Distance 126 m (High), 93 m (Low)
  • Battery Burn Time 8 hr. (High), 18 hr. (Low)
  • Water Penetration Rating IPX4
  • Lamp Life 50,000 hr.
  • Weight with Batteries 7.9 lbs.
  • Flashlight Battery Size 6 V
  • Flashlight Battery Type Sealed Lead Acid

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List