Skip Content
E-FLOOD LITEBOX VEHICLE MOUNT-ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E-FLOOD LITEBOX VEHICLE MOUNT-ORG

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT45805
  • Mfr. Model # 45805
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1231
  • Shipping Weight 10.05 lbs

Product Details

E-flood LiteBox(R) features (6) C4(R) LEDs that produce a uniform flood pattern. Each C4 LED has a 50,000 hour lifetime and are impervious to shock. Jumper selectable high or low setting. Run times of up to 8 hrs(high) and 18 hrs(low). Produces up to 615 lumes (high), 330 lumens (low). Rotating head. High impact ABS thermoplastic housing is IPX4 Rated for weather resistant operation. Rubberized impact bumper, lens ring and cushioned-grip handle. Sealed lead acid battery is rechargeable up to 500

Technical Specs

  • Item Rechargeable Lantern
  • Length 11-1/2"
  • Includes Shoulder Strap, Mounting Rack, Charge Cord
  • Batteries Included Yes
  • Number of Batteries 1
  • Lumens 615 (High), 330 (Low)
  • Switch Type Push-Button
  • Standards NFPA 1901-14.1.11.2 (2003)
  • Lens Material Polycarbonate
  • Beam Distance 126 m (High), 93 m (Low)
  • Body Colour Orange
  • Water Penetration Rating IPX4
  • Lamp Life 50,000 hr.
  • Battery Burn Time 8 hr. (High), 18 hr. (Low)
  • Weight with Batteries 7.9 lbs.
  • Flashlight Battery Type Sealed Lead Acid
  • Flashlight Battery Size 6 V
  • Peak Beam Intensity 4,000 Cd /2,150 Cd
  • Replacement Lamp 45842
  • Manufacturers Warranty Length Limited Lifetime
  • Light Output Modes High / Low
  • Rechargeable Yes
  • Safety Rated Not Safety Rated
  • Run Time on High Setting 8 hr.
  • Lumens Range 450 - 750
  • Maximum Lumens Output 615
  • Flashlight Grade Tactical
  • Flashlight Beam Type Fixed
  • Flashlight Grouping Type Lantern

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list