Skip Content
E-FLOOD LITEBOX HL AC/DC, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E-FLOOD LITEBOX HL AC/DC, ORANGE

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT45661
  • Mfr. Model # 45661
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1231
  • Shipping Weight 13.1 lbs

Product Details

Lamp Type C4(r) LED,Battery Type Lead Acid,Batteries Included Yes,Battery Burn Time 2 hrs (High), 4 hrs (Medium), 8 hrs (Low),Length 12.30 In.,Diameter 6.70 In.,31,000 (High), 20,000 (Medium), 11,000 (Low) Candle Power,3,600 (High), 2,400 (Medium), 1,200 (Low) Lumens,Beam Distance 352 m (High), 283 m (Medium), 210 m (Low),Body Colour Orange,Body Material ABS Thermoplastic,Charging Time 10 hrs.,Cord Type 120 VAC, 12 VDC,Lamp Life 50,000 hrs.

Technical Specs

  • Includes 120 VAC Charge Cord, 12 VDC Charge Cord, Rack and Shoulder Strap
  • Item Lantern
  • Length 12-5/16"
  • Batteries Included Yes
  • Number of Batteries 1
  • Lumens 3,600 High/2,400 Medium/1,200 Low
  • Switch Type Toggle
  • Lens Material Polycarbonate
  • Standards Most Models Meet Applicable European Community Directives, Rack Meets Requirements of NFPA 1901-14.1.11.2 (2003) Mounted in Any Position
  • Body Colour Orange/Black
  • Battery Burn Time 2/4/8 hr.
  • Beam Distance 352 m High/210 m Low
  • Light Output Modes High, Medium, Low
  • Weight with Batteries 10.4 lbs.
  • Lamp Life 50,000 hr.
  • Green Environmental Attribute Product is Rechargeable
  • Flashlight Battery Type Sealed Lead Acid
  • Flashlight Battery Size 12 V
  • Peak Beam Intensity 31,000 Cd /11,000 Cd
  • Manufacturers Warranty Length Limited Lifetime
  • Rechargeable Yes
  • Safety Rated Not Safety Rated
  • Run Time on High Setting 2 hr.
  • Lumens Range Greater Than 750
  • Special Light Output Mode No Special Light Output
  • Flashlight Grade Tactical
  • Maximum Lumens Output 5,300
  • Flashlight Beam Type Adjustable
  • Flashlight Grouping Type Lantern
  • Flashlight Body Material Plastic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list