Skip Content
E AND A FITTING WITH 1IN RING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

E AND A FITTING WITH 1IN RING

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDNFE8264-1
  • Mfr. Model # FE8264-1
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3242
  • Shipping Weight 0.43 lbs

Product Details

Logistics track is available in series E, A, or F styles and have been designed to provide a secure attachment point for your interior van cargo control systems. Will accept the appropriate logistic end fittings, sockets, beams or bars. Note: all logistic track comes standard in 10 ft. lengths.

Technical Specs

  • Material Steel
  • Includes Come Standard with Heavy Duty Spring Loaded E or a Fitting and 1all Logistic Beams are Engineered to Provide Maximum Strength for Both Decking and Shoring Purposes At the Least Possible Weight, and are Available for Use Exclusively with Series E or a Style Tracks and 1" Ring
  • For Use With Mfr. No. 43,001, 43,002 and 2019
  • Item Series E or a Track Fittings
  • Width 1"
  • End Pads Series "E" or "A" Fittings
  • Length 3"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list