Dumping Undercarriage For Hopper Tub close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Dumping Undercarriage For Hopper Tub

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6906
  • Mfr. Model # 6906
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Finish Stainless Steel
  • Caster Dia. 5"
  • For Use With 6902
  • Overall Height 19"
  • Overall Width 27-1/4"
  • Overall Length 41"
  • Wheel Type Solid
  • Wheel Material Rubber
  • Caster Material Phenolic
  • Wheel Diameter 10"
  • Item Dumping Undercarriage For Hopper Tub

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list