Skip Content
Dumping Undercarriage For Hopper Tub close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Dumping Undercarriage For Hopper Tub

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC6903
  • Mfr. Model # 6903
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Technical Specs

  • Finish Galvanized
  • Caster Dia. 5"
  • Item Dumping Undercarriage For Hopper Tub
  • For Use With 6901
  • Material Galvanized Steel
  • Load Capacity 1,000 lbs.
  • Overall Height 19"
  • Overall Width 27-1/4"
  • Wheel Material Rubber
  • Wheel Type Solid
  • Overall Length 41"
  • Caster Type Swivel
  • Caster Material Phenolic
  • Wheel Diameter 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list