Skip Content
Drywall Truck,3000 lb. Cap,48inL,23inW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Drywall Truck,3000 lb. Cap,48inL,23inW

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHDC344U
  • Mfr. Model # DC344U
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 309
  • Shipping Weight 100.0 lbs

Product Details

Drywall cart, dimensions 48 x 23 x 48 inches.

Technical Specs

  • Finish Painted
  • Caster Dia. 9"
  • Colour Red
  • Item Drywall Truck
  • Load Capacity 3,000 lbs.
  • Overall Height 48"
  • Overall Width 23"
  • Overall Length 48"
  • Frame Material Steel
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Rubber
  • Deck Length 44"
  • Deck Width 12"
  • Assembled/Unassembled Unassembled
  • Deck Material Steel
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list