Skip Content
Drum Truck,55 Gal,Steel,Red,60-1/4 In. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Drum Truck,55 Gal,Steel,Red,60-1/4 In. H

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34D645
  • Mfr. Model # 34D645
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1954
  • Shipping Weight 69.0 lbs

Product Details

Steel Drums, GGM34D643 and GGM34D644 include a kickstand and beveled steel drum shoes. Allow dispensing into a 5-gal. pail. GGM34D645 has a double fork frame and maneuvers into small spaces. GGM34D646 has replaceable beveled drum shoes. Floating axle for easy handling. Load capacity 1,000 lbs.

Technical Specs

  • Colour Red
  • For Use With Steel Drums
  • Finish Powder Coated
  • Includes Double Forks, Adjustable Chime Hook and Handle Bars
  • Material Steel
  • Item Drum Truck
  • Overall Depth 12"
  • Overall Width 23-1/2"
  • Load Capacity 1000 lbs.
  • Wheel Bearings Roller
  • Wheel Material Rubber
  • Overall Height 60-1/4"
  • Drum Capacity 55 gal.
  • Front Wheel Dia. 10"
  • Hand Truck Handle Type Dual Handle
  • Front Wheel Width 2-1/2"
  • Rear Wheel Dia. 6"
  • Rear Wheel Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list