Drum Truck,1200 lb.,24-1/2 In. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drum Truck,1200 lb.,24-1/2 In. W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AZL5
  • Mfr. Model # 8AZL5
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Item Drum Truck
  • Finish Powder Coated
  • For Use With Steel or Fiber Drums
  • Load Capacity 1,200 lbs.
  • Colour Green
  • Material Steel
  • Overall Height 59-1/2"
  • Overall Width 24-1/2"
  • Wheel Bearings Ball
  • Drum Capacity 30 to 85 gal.
  • Wheel Material Rubber
  • Front Wheel Width 2-1/2"
  • Assembled/Unassembled Assembled
  • Front Wheel Dia. 10"
  • Hand Truck Handle Type Dual Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list