Skip Content
Discontinued with Replacement
Drum Truck,1000 lb.,59-1/2 In. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Drum Truck,1000 lb.,59-1/2 In. H

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES40BT
  • Mfr. Model # 40BT
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs
Suggested Replacement Product
Drum Truck,55 Gal,Steel,Red,59-1/2 In H

Price: NA

Product Details

Handles all poly and fiber drums. Replaceable feet and belt. Floating axle reduces effort required to break over and balance load.

Technical Specs

  • For Use With Steel, Poly or Fiber Drums
  • Colour Orange
  • Finish Powder Coated
  • Item Drum Truck
  • Load Capacity 1,000 lbs.
  • Material Steel
  • Overall Depth 23-1/2"
  • Overall Height 59-1/2"
  • Wheel Bearings Ball
  • Overall Width 23-1/2"
  • Wheel Material Mold-On Rubber
  • Drum Capacity 55 gal.
  • Front Wheel Dia. 10"
  • Front Wheel Width 2-1/2"
  • Hand Truck Handle Type Dual Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list