Discontinued with Replacement
Drum Truck,1000 lb.,24 In. W,60 In. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Drum Truck,1000 lb.,24 In. W,60 In. H

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WES15BT
  • Mfr. Model # 15BT
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.0 lbs
Suggested Replacement Product
Drum Truck,55 Gal,Steel,Red,Height 59 In

Your Price: NA

Product Details

Four wheel design enables user to quickly and easily load and unload drums from pallet. Rear 6 inch wheels stabilize load for effortless transport. With wheels resting on floor, 20.5 inches to center of lowered chime hook.

Technical Specs

  • For Use With Steel Drums
  • Item Drum Truck
  • Finish Powder Coated
  • Colour Orange
  • Includes Adjustable Self Storing Chime Hook, Combination Handle and Kickstand
  • Overall Depth 20"
  • Material Steel
  • Load Capacity 1,000 lbs.
  • Overall Width 24"
  • Overall Height 60"
  • Wheel Bearings Ball
  • Wheel Material Mold-On Rubber
  • Drum Capacity 55 gal.
  • Front Wheel Dia. 10"
  • Rear Wheel Dia. 6-1/2"
  • Front Wheel Width 2-1/2"
  • Rear Wheel Width 1-1/2''
  • Hand Truck Handle Type Dual Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list