Skip Content
Deep Shelf Truck,3600 lb.,Steel,54 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Deep Shelf Truck,3600 lb.,Steel,54 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y174
  • Mfr. Model # 49Y174
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Gauge 14
  • Finish Powder Coated
  • Includes Tubular Push Handle
  • Item Deep Shelf Truck
  • Material Steel
  • Load Capacity 3,600 lbs.
  • Number of Shelves 2
  • Overall Length 54"
  • Overall Width 24-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Capacity per Shelf 1,800 lbs.
  • Shelf Width 24"
  • Distance Between Shelves 24-1/4"
  • Caster Width 2"
  • Lip Height 3"
  • Shelf Length 48"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 39-1/4"
  • Non-Marking No
  • Utility Cart Item Deep Shelf Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list