Deep Shelf Truck,3600 lb.,Steel,42 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Deep Shelf Truck,3600 lb.,Steel,42 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y184
  • Mfr. Model # 49Y184
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Includes Tubular Push Handle
  • Item Deep Shelf Truck
  • Material Steel
  • Caster Type (2) Rigid, (2) Swivel
  • Load Capacity 3,600 lbs.
  • Number of Shelves 2
  • Overall Width 24-1/4"
  • Overall Length 42"
  • Caster Material Phenolic
  • Capacity per Shelf 1,800 lbs.
  • Shelf Width 24"
  • Caster Width 2"
  • Distance Between Shelves 16-1/2"
  • Lip Height 12"
  • Shelf Length 36"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 39"
  • Non-Marking No
  • Electrical Included No
  • Utility Cart Item Deep Shelf Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list