Skip Content
Deep Shelf Truck,3600 lb.,Steel,36 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Deep Shelf Truck,3600 lb.,Steel,36 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y175
  • Mfr. Model # 49Y175
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Includes Tubular Push Handle
  • Item Deep Shelf Truck
  • Number of Shelves 2
  • Material Steel
  • Load Capacity 3,600 lbs.
  • Overall Length 36"
  • Overall Width 18-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Capacity per Shelf 1,800 lbs.
  • Shelf Width 18"
  • Caster Width 2"
  • Distance Between Shelves 18-1/4"
  • Lip Height 6"
  • Shelf Length 30"
  • Top Shelf Height 39-1/4"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Non-Marking No
  • Electrical Included No
  • Utility Cart Item Deep Shelf Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list