Skip Content
Deep Shelf Truck,1200 lb.,Steel,42 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Deep Shelf Truck,1200 lb.,Steel,42 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y179
  • Mfr. Model # 49Y179
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 5"
  • Finish Powder Coated
  • Gauge 14
  • Includes Tubular Push Handle
  • Material Steel
  • Item Deep Shelf Truck
  • Number of Shelves 2
  • Load Capacity 1,200 lbs.
  • Overall Length 42"
  • Overall Width 24-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Distance Between Shelves 24-1/4"
  • Capacity per Shelf 600 lbs.
  • Caster Width 1-1/4"
  • Shelf Width 24"
  • Lip Height 3"
  • Shelf Length 36"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 37-3/4"
  • Utility Cart Item Deep Shelf Utility Cart
  • Non-Marking No
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list