Skip Content
DYNORBITAL SUPREME ORBITAL SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYNORBITAL SUPREME ORBITAL SANDER

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD56850
  • Mfr. Model # 56850
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.015 lbs

Product Details

Dynorbital supreme random orbital sander. Free speed: 12,000 RPM. Air inlet NPT(F): 1/4 inch. Pad diameter: 5 inches. Non-vacuum.

Technical Specs

  • Average CFM @ 15 Second Run Time 4.50
  • Item Air Random Orbital Sander
  • HP 0.28
  • Exhaust Type Rear
  • Housing Material Composite
  • Overall Length 6-1/2"
  • Pad Face Type Vinyl or Hook
  • Throttle Lever
  • Tool Weight 2.1 lbs.
  • Handle Material Composite
  • Pad Size 5"
  • Variable Speed No
  • Free Speed 12,000 RPM
  • Required Pressure 90 PSI
  • Spindle Size 5/16"-24
  • Air Inlet 1/4" NPT
  • Orbit Dia. 3/32"
  • Min. Hose Size 1/4"
  • Vacuum/Non-Vacuum Non-Vacuum
  • CFM @ Full Load 18.0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list