DYNORBITAL SPIRIT SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DYNORBITAL SPIRIT SANDER

DYNORBITAL-SPIRIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD21061
  • Mfr. Model # 21061
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Dynorbital-Spirit random orbital sander. Powered by a true 12,000 RPM air motor. The floating rotor utilizes five blades producing more usable power (0.25 HP). Type: non vacuum with hook-face pad.

Technical Specs

  • HP 0.25
  • Exhaust Type Rear
  • Item Spirit Random Orbital Sander
  • Housing Material Composite
  • Tool Weight 1.4 lbs.
  • CFM @ Full Load 2.0
  • Free Speed 12,000 RPM
  • Spindle Size 5/16" - 24 Female
  • Orbit Dia. 3/16"
  • Vacuum/Non-Vacuum Non-Vacuum
  • Pad Face Type Hook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list