Skip Content
DYNORBITAL SPIRIT SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYNORBITAL SPIRIT SANDER

DYNORBITAL-SPIRIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD21035
  • Mfr. Model # 21035
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2758
  • Shipping Weight 1.451 lbs

Product Details

Dynorbital-Spirit random orbital sander. Powered by a true 12,000 RPM air motor. The floating rotor utilizes five blades producing more usable power (0.25 HP). Type: non vacuum.

Technical Specs

  • Pad Face Type PSA
  • Average CFM @ 15 Second Run Time 4.00
  • Tool Weight 1.4 lbs.
  • Pad Size 6"
  • Air Inlet 1/4" NPT
  • HP 0.25
  • Item Non-Vacuum Dynorbital-Spirit Random Orbital Sander
  • Exhaust Type Rear
  • Housing Material Composite
  • Variable Speed Yes
  • Vacuum/Non-Vacuum Non-Vacuum
  • Orbit Dia. 3/16"
  • Free Speed 12,000 RPM

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list