DYNORBITAL SILVER SUPREME SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DYNORBITAL SILVER SUPREME SANDER

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD69039
  • Mfr. Model # 69039
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2758
  • Shipping Weight 1.8 lbs

Product Details

Central vacuum orbital sander. Throttle lever recesses into housing grip when depressed eliminating pressure point on operators palm. Composite rotor, colour coded throttle lever indentifies orbit diameter. Non-slip, integrated rubber over-mold and compos

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • HP 0.26
  • Item Air Random Orbital Sander
  • Housing Material Composite
  • Exhaust Type Rear
  • Pad Face Type Vinyl or Hook
  • Overall Length 7-1/4"
  • Throttle Lever
  • Handle Material Composite
  • Tool Weight 1.9 lbs.
  • Variable Speed No
  • Pad Size 6"
  • Air Inlet 1/4" NPT
  • Required Pressure 90 PSI
  • Free Speed 12,000 RPM
  • Spindle Size 5/16"-24
  • Orbit Dia. 3/32"
  • Vacuum/Non-Vacuum Vacuum
  • Min. Hose Size 1/4"
  • CFM @ Full Load 16.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list