Skip Content
DYNORBITAL SILVER SUPREME SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYNORBITAL SILVER SUPREME SANDER

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD69028
  • Mfr. Model # 69028
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Vacuum orbital sander. Throttle lever recesses into housing grip when depressed eliminating pressure point on operators palm. Composite rotor, colour coded throttle lever indentifies orbit diameter. Non-slip, integrated rubber over-mold and composite thro

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • Pad Size 3"
  • Air Inlet 1/4" NPT
  • Tool Weight 2.0 lbs.
  • Pad Face Type Vinyl or Hook
  • Overall Length 9"
  • Exhaust Type Rear
  • HP 0.26
  • Item Air Random Orbital Sander
  • Housing Material Composite
  • Throttle Lever
  • Variable Speed No
  • CFM @ Full Load 16.0
  • Handle Material Composite
  • Free Speed 12,000 RPM
  • Required Pressure 90 PSI
  • Min. Hose Size 1/4"
  • Spindle Size 5/16"-24
  • Orbit Dia. 3/16"
  • Vacuum/Non-Vacuum Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list