Skip Content
DYNEEMA STEEL SLEEVE WCLIP 21IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYNEEMA STEEL SLEEVE WCLIP 21IN

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL74-732
  • Mfr. Model # 74-732
  • UNSPSC # 46181516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Colour Gray
  • Length 21"
  • Material Dyneema(R), Steel, Fiberglass, Polyester
  • Size OSFA
  • ANSI/ISEA Abrasion Level 2
  • ANSI/ISEA Cut Level 4
  • Cuff Style Tuff Cuff II
  • Application Food Processing, Fishing Industry, Meat Packing
  • Item Cut Resistant Sleeve
  • Standards ASTM/ANSI
  • ANSI/ISEA Puncture Level 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list