DYNEEMA DIAMOND PU COAT SZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DYNEEMA DIAMOND PU COAT SZ7

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-518-7
  • Mfr. Model # 11-518-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2445
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application Handling/Assembly of Small or Ultra-Fine Dry Sharp Parts
  • Colour Blue
  • Item Cut Resistant Glove
  • Gauge 18
  • Cuff Elasticized Knit Wrist
  • Weight 18 ga.
  • Standards ANSI Level 2
  • Back Material Dyneema(R) Diamond
  • Palm Material Dyneema(R) Diamond, Polyurethane
  • ANSI/ISEA Cut Level 2
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Straight
  • ANSI/ISEA Puncture Level 2
  • Stitching Material HPPE Diamond
  • ANSI Cut Grams 627
  • ANSI Abrasion Cycles 2000
  • ANSI Puncture Newtons 20
  • Finger Style Full Finger
  • Finger Material Dyneema(R) Diamond
  • Abrasion Resistant ANSI Level 3
  • Puncture Resistant ANSI Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list