DYNEEMA 13G OFFHAND GR GREEN SZ8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DYNEEMA 13G OFFHAND GR GREEN SZ8

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL74-730-8
  • Mfr. Model # 74-730-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2445
  • Shipping Weight 0.12 lbs

Technical Specs

  • Application Food Processing, Fishing Industry, Meat Packing, Other High-Risk Tasks
  • Colour Gray/Green
  • Gauge 13
  • Item Cut Resistant Glove
  • Cuff Tuff Cuff, Elasticized Wrist
  • Palm Material Dyneema(R), Steel, Fiberglass, Polyester, Dyneema(R) Diamond, Sta-Cool(R) Lycra
  • Back Material Dyneema(R), Steel, Fiberglass, Polyester, Dyneema(R) Diamond, Sta-Cool(R) Lycra
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Cut Level 4
  • Thumb Style Straight
  • Stitching Material HPPE, Steel, Fiberglass, Polyester, Dyneema(R) Diamond, Sta-Cool(R) Lycra
  • ANSI Cut Grams 2600 (Gray Area) 3000 (Green Area)
  • Finger Material Dyneema(R), Steel, Fiberglass, Polyester, Dyneema(R) Diamond, Sta-Cool(R) Lycra
  • Finger Style Full
  • Weight Light Weight
  • Standards ANSI CUT 4 , ANSI ABRASION 4 , EN388 444X
  • ANSI Abrasion Cycles 7000
  • Abrasion Resistant Yes
  • Puncture Resistant No
  • Suggested Use Environment Food Processing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list