Skip Content
DYNASTY 250DX FINGER OPERATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DYNASTY 250DX FINGER OPERATED

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-140
  • Mfr. Model # 951-140
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 180.0 lbs

Technical Specs

  • Application Stick, TIG all materals including Aluminum up to 1/4"
  • Features Water Cooled AC/DC Square Wave Inverter, Digital Meters, Pulser
  • Includes Power Source, 10 Ft. Power Cord, 2 Dinse Connectors, 2 Wheel Trolly Cart 300480, Coolmate 1 115v 300360, 1 Gallon Of Coolant 043810.plus Remote Finger Tip Control 043688, Wp20 25 Ft Water Cooled Torch With Accessories, Regulator Flowmeter With Gas Hose, Torch Adapter, And Weld Lead With Clamp.
  • Item TIG Welder
  • Overall Depth 22-1/4"
  • Input (Amps) 31-10
  • Overall Width 23-1/2"
  • Overall Height 46-1/4"
  • Rated Output 150 A at 26 V
  • Input Voltage 120-460
  • Series Dynasty 200 DX
  • Welded Material Aluminum, Steel
  • Welding Processes Pulsed TIG, Stick, TIG
  • Mild Steel - Material Thickness 0.004" - 1/4"
  • Polarity AC/DC
  • Aluminum - Material Thickness 0.020" - 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list