Skip Content
DYNAPAK GRSE FITTG STRT 3/8IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYNAPAK GRSE FITTG STRT 3/8IN 5/PK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11113A
  • Mfr. Model # 11113A
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

Grease Fitting - Packages, Straight, Length: 9/16 inch.

Technical Specs

  • Item Straight Grease Fitting
  • Thread Size 3/8"-24"
  • Overall Length 9/16"
  • Type SAE Grease Fittings - Packaged
  • Thread Type SAE
  • Finish Carbon Steel
  • Material Carbon Steel
  • Relief Pressure Max. 8000 PSI
  • Fitting Head Angle Straight
  • Fitting Thread Type SAE-LT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list