Skip Content
DYNAPAK GRSE FITTG DR-IN 3/8IN 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYNAPAK GRSE FITTG DR-IN 3/8IN 5PK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11134A
  • Mfr. Model # 11134A
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Product Details

Grease Fitting - Packages, Striaght, Drive Diameter: 3/8 inch, Length: 35/64 inch.

Technical Specs

  • Overall Length 37/64"
  • Item Drive In Grease Fitting
  • Type Drive In Grease Fittings - Packaged
  • Thread Type 3/8" Drive In
  • Finish Carbon Steel
  • Material Carbon Steel
  • Relief Pressure Max. 8000 PSI
  • Fitting Head Angle Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list