DYNAPAK GRSE FITTG DR-IN 1/4IN 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DYNAPAK GRSE FITTG DR-IN 1/4IN 5PK

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11132A
  • Mfr. Model # 11132A
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Grease Fitting - Packages, Striaght, Drive Diameter: 1/4 inch, Length: 9/16 inch.

Technical Specs

  • Item Drive In Grease Fitting
  • Overall Length 35/64"
  • Thread Type 1/4" Drive In
  • Type Drive In Grease Fittings - Packaged
  • Material Carbon Steel
  • Finish Carbon Steel
  • Relief Pressure Max. 8000 PSI
  • Fitting Head Angle Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list