Skip Content
DYNAPAK GRSE FITTG 90DG 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYNAPAK GRSE FITTG 90DG 10MM

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11127A
  • Mfr. Model # 11127A
  • UNSPSC # 40141736
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.132 lbs

Product Details

Grease Fitting - Packages, 90 Degree, Length: 10 mm.

Technical Specs

  • Item 90 degree Grease Fitting
  • Type Metric Grease Fittings - Packaged
  • Thread Size M10 X 1
  • Overall Length 21.40 mm
  • Thread Type Metric
  • Finish Carbon Steel
  • Material Carbon Steel
  • Relief Pressure Max. 8000 PSI
  • Fitting Head Angle 90.0 Degrees
  • Fitting Thread Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list