Skip Content
DYNAMOMETER GAUGE,DIAL,30-250G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DYNAMOMETER GAUGE,DIAL,30-250G

JONARD TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TDE7
  • Mfr. Model # 5TDE7
  • UNSPSC # 41114501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Accuracy 1 Graduation
  • Dial Graduation 10
  • Item Dynamometer Gauge
  • Display Dial
  • Range 30 to 250g
  • Output Type Mechanical
  • Measuring Units Grams

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list